Oval Lifting Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Zinc Plated

  • Mfr # 583-3/8X16-ST

  • Zoro # G213370058


product price:  $15.15
/ea

Key Features

Thread Length
5/8 in
Eye Shape
Oval
Material
Steel
Material Grade/Class
1030
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
583-3/8X16-ST
Zoro #
G213370058
UPC #
664423616318
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
5/8 in
Eye Inside Diameter
1 1/4 in
Eye Outside Diameter
2 in
Overall Height
2 1/2 in
Eye Thickness
0.38 in
Base Diameter
0.88 in

Details

Item
Lifting Eye Nut
Eye Shape
Oval
Material
Steel
Material Grade/Class
1030
Finish
Zinc Plated
System of Measurement
Inch
RoHS Compliant
Yes
Working Load Limit - Force
2,700 lbf
Bore Type
Threaded Tapped
Pack Size
Small Pack
Material Fabrication
Forged

Description

Lifting Eye Nut, Finish Zinc-Plated, Material Steel, Thread Size 3/8 In.-16, Thread Length 5/8 in, Eye Shape Oval, Eye Inside Diameter 1 1/4 in, Eye Outside Diameter 2 in, Overall Height 2 1/2 in, Working Load Limit 2,700 lb, System of Measurement Inch, Base Diameter 0.88 in, Bore Type Threaded Tapped, Eye Thickness 0.38 in, Industry Standards Not Applicable, Material Fabrication Forged, Material Grade/Class 1030, Pack Size Small Pack, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products