Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pbh-Ku-1.63-7/16X20-E Ball Knob Plastic

  • Mfr # L02-0115

  • Zoro # G711289005


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Color
Black
Diameter
1.63mm
Finish
Black, shiny finish
Material
Plastic Duroplast (Phenolic PF)
Thread Size (In.)
7/16 x 20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L02-0115
Zoro #
G711289005
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.63mm
Thread Size (In.)
7/16 x 20"
Thread Length
1/2 in

Details

Color
Black
Finish
Black, shiny finish
Material
Plastic Duroplast (Phenolic PF)
Application
Ball knobs PBH can be used on machine tools, jigs, fixtures, and a variety of other equipment.
Tapped Insert Material
Brass
Shape
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.