Zoro Homepage

Plastic Hand Knob Steel Insert

  • Mfr # 6335-KT-32-1/4X20-K

  • Zoro # G311800457


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Color
Black
Overall Height
0.79 in
Standards
DIN 6335, RoHS
Thread Length
0.47 in
Features
Shock-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335-KT-32-1/4X20-K
Zoro #
G311800457
UPC #
664423610842
Country of Origin
Germany

Dimensions

Thread Size
1/4"-20
Overall Height
0.79 in
Thread Length
0.47 in
Handle Diameter
1.26 in
Base Diameter
0.55 in
Base Height
0.39 in

Details

Color
Black
Item
Plastic Hand Knob w/ Steel Insert
Standards
DIN 6335, RoHS
Features
Shock-Resistant
Handle Material
Plastic
Thread Material
Steel
Handle Type
Star
Measurement System
Inch
Tap Type
Blind Hole

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.