Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Hand Knob with SS Stud

  • Mfr # 6336.10-40-M8-25-KU

  • Zoro # G311800471


product price: $6.79
/ea

Key Features

Color
Black
Overall Height
50 mm
Standards
AISI, DIN 6336, RoHS
Base Height
13 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.10-40-M8-25-KU
Zoro #
G311800471
UPC #
664423514423
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
50 mm
Base Height
13 mm
Thread Length
25 mm
Base Diameter
18 mm
Handle Diameter
40 mm

Details

Color
Black
Item
Plastic Hand Knob w/ Stainless Steel Stud w/ Plastic Tip
Standards
AISI, DIN 6336, RoHS
Measurement System
Metric
Handle Type
Star
Features
Excellent Choice for Corrosion-Free Applications
Handle Material
Technopolymer
Thread Material
Stainless Steel

Description

Plastic Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.