Zoro Homepage

Plastic Hand Knob with SS Stud

  • Mfr # 6336.12-40-M8-50-21

  • Zoro # G811800537


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Color
Black
Thread Size
M8
Includes
Swivel Thrust Pad
Overall Height
75 mm
Standards
AISI, DIN 6336, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.12-40-M8-50-21
Zoro #
G811800537
UPC #
664423514836
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
75 mm
Handle Diameter
40 mm
Base Diameter
18 mm
Thread Length
50 mm
Base Height
13 mm

Details

Color
Black
Includes
Swivel Thrust Pad
Item
Plastic Hand Knob w/ Stainless Steel Stud w/ Swivel Thrust Pad
Standards
AISI, DIN 6336, RoHS
Seal Temperature - Maximum
176 Degrees F
Thread Material
Stainless Steel
Handle Material
Technopolymer
Features
Corrosion-Free Applications
Measurement System
Metric
Handle Type
Star

Description

Plastic Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.