Zoro Homepage

Plastic Hand Knob with SS Stud

  • Mfr # 6336.12-50-M10-45-21

  • Zoro # G811800483


product price: $8.89
/ea

Key Features

Color
Black
Thread Size
M10
Overall Height
77 mm
Includes
Swivel Thrust Pad
Standards
AISI, DIN 6336, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.12-50-M10-45-21
Zoro #
G811800483
UPC #
664423514911
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
77 mm
Base Height
17 mm
Thread Length
45 mm
Handle Diameter
50 mm
Base Diameter
22 mm

Details

Color
Black
Item
Plastic Hand Knob w/ Stainless Steel Stud w/ Swivel Thrust Pad
Includes
Swivel Thrust Pad
Standards
AISI, DIN 6336, RoHS
Handle Material
Technopolymer
Measurement System
Metric
Features
Corrosion-Free Applications
Seal Temperature - Maximum
176 Degrees F
Thread Material
Stainless Steel
Handle Type
Star

Description

Plastic Hand Knob w/ Stainless Steel Stud w/ Swivel Thrust Pad, Handle Type Star, Handle Material Technopolymer, Mounting Type Threaded Stud, Thread Size M10, Overall Height 77 mm, Tap Type Not Applicable, Includes Swivel Thrust Pad, Standards AISI, DIN 6336, RoHS, Color Black, Features Corrosion-Free Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.