Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Hand Knob with Stainless Hub

  • Mfr # 6336.5-TE-50-M10-30

  • Zoro # G811800582


product price: $8.85
/ea

Key Features

Color
Black
Thread Size
M10
Overall Height
62 mm
Standards
AISI, RoHS
Handle Type
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-TE-50-M10-30
Zoro #
G811800582
UPC #
664423609792
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
62 mm
Base Diameter
18 mm
Handle Diameter
50 mm
Base Height
17 mm
Thread Length
30 mm

Details

Color
Black
Item
Plastic Hand Knob w/ Stainless Hub & Threaded Stud
Standards
AISI, RoHS
Handle Type
Star
Features
Shock-Resistant
Measurement System
Metric
Thread Material
Stainless Steel
Handle Material
Technopolymer

Description

Plastic Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.