Zoro Homepage

Plastic Hand Knob with Stainless Hub

  • Mfr # 6336.5-TE-63-M12-50

  • Zoro # G711800576


product price: $15.79
/ea

Key Features

Color
Black
Thread Size
M12
Standards
AISI, RoHS
Overall Height
90 mm
Features
Shock-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-TE-63-M12-50
Zoro #
G711800576
UPC #
664423609839
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
90 mm
Base Diameter
20 mm
Thread Length
50 mm
Base Height
21 mm
Handle Diameter
63 mm

Details

Color
Black
Item
Plastic Hand Knob w/ Stainless Hub & Threaded Stud
Standards
AISI, RoHS
Features
Shock-Resistant
Handle Type
Star
Measurement System
Metric
Handle Material
Technopolymer
Thread Material
Stainless Steel

Description

Plastic Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.