Zoro Homepage

Plastic Hand Knob with Steel Insert

  • Mfr # 6335-KT-40-5/16-18-K

  • Zoro # G311800501


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Color
Black
Overall Height
0.98 in
Standards
DIN 6335, RoHS
Base Diameter
0.71 in
Thread Length
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335-KT-40-5/16-18-K
Zoro #
G311800501
UPC #
664423610859
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Overall Height
0.98 in
Base Diameter
0.71 in
Thread Length
0.55 in
Handle Diameter
1.57 in
Base Height
0.51 in

Details

Color
Black
Item
Plastic Hand Knob w/ Steel Insert
Standards
DIN 6335, RoHS
Features
Shock-Resistant
Handle Type
Star
Measurement System
Inch
Tap Type
Blind Hole
Thread Material
Steel
Handle Material
Plastic

Description

Plastic Hand Knob w/ Steel Insert, Handle Type Star, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Overall Height 0.98 in, Tap Type Blind Hole, Standards DIN 6335, RoHS, Color Black, Features Shock-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.