Zoro Homepage

Plastic Hand Knob with Steel Insert

  • Mfr # 6335-KT-50-3/8X16-K

  • Zoro # G711800514


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Color
Black
Overall Height
1.26 in
Standards
DIN 6335, RoHS
Handle Type
Star
Tap Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335-KT-50-3/8X16-K
Zoro #
G711800514
UPC #
664423610866
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Overall Height
1.26 in
Thread Length
0.71 in
Handle Diameter
1.97 in
Base Diameter
0.87 in
Base Height
0.79 in

Details

Color
Black
Item
Plastic Hand Knob w/ Steel Insert
Standards
DIN 6335, RoHS
Handle Type
Star
Tap Type
Blind Hole
Handle Material
Plastic
Features
Shock-Resistant
Thread Material
Steel
Measurement System
Inch

Description

Plastic Hand Knob w/ Steel Insert, Handle Type Star, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Overall Height 1.26 in, Tap Type Blind Hole, Standards DIN 6335, RoHS, Color Black, Features Shock-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.