Zoro Homepage

Plastic Hand Knob withSS Insert

  • Mfr # 6336-KT-40-M8-K-NI

  • Zoro # G811800520


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Color
Black
Thread Size
M8
Standards
AISI, RoHS
Overall Height
25 mm
Base Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336-KT-40-M8-K-NI
Zoro #
G811800520
UPC #
664423609563
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
25 mm
Base Diameter
18 mm
Base Height
13 mm
Thread Length
14 mm
Handle Diameter
40 mm

Details

Color
Black
Standards
AISI, RoHS
Item
Plastic Hand Knob w/ Stainless Steel Insert
Features
Star Knobs are Suitable for Certain Non-Corrosive Environment Applications. they are an Economical Choice Yet Offer Top Quality and Ergonomic Styling
Thread Material
Stainless Steel
Handle Material
Plastic
Measurement System
Metric
Tap Type
Blind Hole
Handle Type
Star

Description

Plastic Hand Knob w/ Stainless Steel Insert, Handle Type Star, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size M8, Overall Height 25 mm, Tap Type Blind Hole, Standards AISI, RoHS, Color Black, Features Star Knobs are Suitable for Certain Non-Corrosive Environment Applications. they are an Economical Choice Yet Offer Top Quality and Ergonomic Styling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.