Zoro Homepage

Plastic Hand Knobs with Stainless Stud

  • Mfr # 6336.5-ST-25-M5-15

  • Zoro # G511800585


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Color
Black
Thread Size
M5
Standards
AISI 304 Cu, DIN 6336, RoHS
Overall Height
31 mm
Handle Material
Technopolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-ST-25-M5-15
Zoro #
G511800585
UPC #
664423610057
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
31 mm
Thread Length
15 mm
Base Height
8 mm
Base Diameter
12 mm
Handle Diameter
25 mm

Details

Color
Black
Standards
AISI 304 Cu, DIN 6336, RoHS
Item
Plastic Hand Knobs w/Stainless Stud; Plastic Star Knobs w/Stainless Stud
Handle Material
Technopolymer
Features
Shock-Resistant
Measurement System
Metric
Handle Type
Star
Thread Material
Stainless Steel

Description

Plastic Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.