Zoro Homepage

Plastic Hand Knobs with Stainless Stud

  • Mfr # 6336.5-ST-25-M5-25

  • Zoro # G111800480


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Color
Black
Thread Size
M5
Overall Height
41 mm
Standards
AISI 304 Cu, DIN 6336, RoHS
Handle Type
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-ST-25-M5-25
Zoro #
G111800480
UPC #
664423610064
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
41 mm
Handle Diameter
25 mm
Base Height
8 mm
Thread Length
25 mm
Base Diameter
12 mm

Details

Color
Black
Item
Plastic Hand Knobs w/Stainless Stud; Plastic Star Knobs w/Stainless Stud
Standards
AISI 304 Cu, DIN 6336, RoHS
Handle Type
Star
Measurement System
Metric
Handle Material
Technopolymer
Thread Material
Stainless Steel
Features
Shock-Resistant

Description

Plastic Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.