Zoro Homepage

Plastic Hand Knobs with Stainless Stud

  • Mfr # 6336.5-ST-40-M8-25

  • Zoro # G311800525


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Color
Black
Thread Size
M8
Overall Height
50 mm
Standards
DIN 6336, RoHS
Handle Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-ST-40-M8-25
Zoro #
G311800525
UPC #
664423610156
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
50 mm
Handle Diameter
40 mm
Thread Length
25 mm
Base Diameter
18 mm
Base Height
13 mm

Details

Color
Black
Item
Plastic Hand Knobs w/Stainless Stud; Plastic Star Knobs w/Stainless Stud
Standards
DIN 6336, RoHS
Handle Material
Technopolymer
Handle Type
Star
Features
Shock-Resistant
Thread Material
Stainless Steel
Measurement System
Metric

Description

Plastic Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.