Zoro Homepage

Plastic Hand Knobs with Stainless Stud

  • Mfr # 6336.5-ST-63-M12-30

  • Zoro # G111800565


product price: $14.69
/ea

Key Features

Color
Black
Thread Size
M12
Overall Height
70 mm
Standards
AISI 303, DIN 6336, RoHS
Handle Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-ST-63-M12-30
Zoro #
G111800565
UPC #
664423610200
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
70 mm
Handle Diameter
63 mm
Base Diameter
26 mm
Base Height
21 mm
Thread Length
30 mm

Details

Color
Black
Item
Plastic Hand Knobs w/Stainless Stud; Plastic Star Knobs w/Stainless Stud
Standards
AISI 303, DIN 6336, RoHS
Thread Material
Stainless Steel
Handle Material
Technopolymer
Features
Shock-Resistant
Handle Type
Star
Measurement System
Metric

Description

Plastic Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.