Zoro Homepage

Plastic Hand Knobs with Steel Hub

  • Mfr # 10TC93/E

  • Zoro # G311800549


product price: $19.39
/ea

Key Features

Color
Black
Thread Size
5/8"-11
Standards
RoHS
Overall Height
2.05 in
Handle Type
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10TC93/E
Zoro #
G311800549
UPC #
664423027558
Country of Origin
Germany

Dimensions

Thread Size
5/8"-11
Overall Height
2.05 in
Base Diameter
0.98 in
Handle Diameter
3.15 in
Base Height
0.98 in
Thread Length
1.18 in

Details

Color
Black
Item
Plastic Hand Knobs with Steel Hub
Standards
RoHS
Handle Type
Star
Thread Material
Steel
Handle Material
Plastic
Tap Type
Blind Hole
Features
The Face of the Hub is Exactly Square to the Bore and is Made of Steel to Prevent Edge Breakage
Measurement System
Inch

Description

Plastic Hand Knobs with Steel Hub, Handle Type Star, Handle Material Plastic, Mounting Type Threaded Hole, Thread Size 5/8 In.-11, Overall Height 2.05 in, Tap Type Blind Hole, Standards RoHS, Color Black, Features The Face of the Hub is Exactly Square to the Bore and is Made of Steel to Prevent Edge Breakage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.