Zoro Homepage

Plastic Hand Knobs with Steel Hub

  • Mfr # 10TP96/E

  • Zoro # G211800540


product price: $17.99
/ea

Key Features

Color
Black
Thread Size
5/8"-11
Overall Height
2.05 in
Standards
RoHS
Base Height
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10TP96/E
Zoro #
G211800540
UPC #
664423046474
Country of Origin
Germany

Dimensions

Thread Size
5/8"-11
Overall Height
2.05 in
Base Height
1.06 in
Thread Length
1.18 in
Handle Diameter
3.15 in
Base Diameter
0.98 in

Details

Color
Black
Item
Plastic Hand Knobs with Steel Hub
Standards
RoHS
Thread Material
Steel
Handle Type
Star
Handle Material
Technopolymer
Tap Type
Blind Hole
Features
Shock-Resistant
Measurement System
Inch

Description

Plastic Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.