Zoro Homepage

Plastic Hand Knobs with Steel Hub

  • Mfr # 16NP96/E

  • Zoro # G611800539


product price: $17.49
/ea

Key Features

Color
Black
Thread Size
M16
Standards
RoHS
Overall Height
52 mm
Base Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16NP96/E
Zoro #
G611800539
UPC #
664423046498
Country of Origin
Germany

Dimensions

Thread Size
M16
Overall Height
52 mm
Base Diameter
25 mm
Base Height
27 mm
Handle Diameter
80 mm
Thread Length
30 mm

Details

Color
Black
Item
Plastic Hand Knobs with Steel Hub
Standards
RoHS
Thread Material
Steel
Features
Shock-Resistant
Measurement System
Metric
Handle Material
Technopolymer
Handle Type
Star
Tap Type
Blind Hole

Description

Plastic Hand Knobs with Steel Hub, Handle Type Star, Handle Material Technopolymer, Mounting Type Threaded Hole, Thread Size M16, Overall Height 52 mm, Tap Type Blind Hole, Standards RoHS, Color Black, Features Shock-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.