Zoro Homepage

Plastic Hand Knobs with Steel Hub

  • Mfr # 6TC92/E

  • Zoro # G311800556


product price: $13.29
/ea

Key Features

Color
Black
Thread Size
3/8"-16
Standards
RoHS
Overall Height
1.65 in
Base Height
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TC92/E
Zoro #
G311800556
UPC #
664423027442
Country of Origin
Poland

Dimensions

Thread Size
3/8"-16
Overall Height
1.65 in
Base Height
0.83 in
Base Diameter
0.79 in
Handle Diameter
2.48 in
Thread Length
0.87 in

Details

Color
Black
Standards
RoHS
Item
Plastic Hand Knobs with Steel Hub
Thread Material
Steel
Handle Material
Plastic
Features
The Face of the Hub is Exactly Square to the Bore and is Made of Steel to Prevent Edge Breakage
Measurement System
Inch
Tap Type
Blind Hole
Handle Type
Star

Description

Plastic Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.