Zoro Homepage

Plastic Hand Knobs withSS Hub

  • Mfr # 5TX35/E

  • Zoro # G111800589


product price: $12.29
/ea

Key Features

Color
Black
Standards
AISI, RoHS
Overall Height
0.79 in
Features
Matte Finish, Shock-Resistant
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TX35/E
Zoro #
G111800589
UPC #
664423049246
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Overall Height
0.79 in
Base Diameter
0.47 in
Base Height
0.39 in
Handle Diameter
1.26 in
Thread Length
0.47 in

Details

Color
Black
Standards
AISI, RoHS
Item
Plastic Hand Knobs with Stainless Steel Hub
Features
Matte Finish, Shock-Resistant
Measurement System
Inch
Handle Material
Technopolymer
Tap Type
Blind Hole
Thread Material
Stainless Steel
Handle Type
Star

Description

Plastic Hand Knobs with Steel Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.