Zoro Homepage

Plastic Hand Knobs withSS Hub

  • Mfr # 6TX36/E

  • Zoro # G811800575


product price: $11.69
/ea

Key Features

Color
Black
Overall Height
1.02 in
Standards
AISI, RoHS
Handle Type
Star
Base Height
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TX36/E
Zoro #
G811800575
UPC #
664423049284
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Overall Height
1.02 in
Base Height
0.51 in
Handle Diameter
1.57 in
Base Diameter
0.55 in
Thread Length
0.55 in

Details

Color
Black
Item
Plastic Hand Knobs with Stainless Steel Hub
Standards
AISI, RoHS
Handle Type
Star
Thread Material
Stainless Steel
Features
Matte Finish, Shock-Resistant
Tap Type
Blind Hole
Measurement System
Inch
Handle Material
Technopolymer

Description

Plastic Hand Knobs with Stainless Steel Hub, Handle Type Star, Handle Material Technopolymer, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Overall Height 1.02 in, Tap Type Blind Hole, Standards AISI, RoHS, Color Black, Features Matte Finish, Shock-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.