Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prong Knob, M10, SS

  • Mfr # 5445-50-M10-PL-H

  • Zoro # G709935594


product price: $62.29
/ea

Key Features

Color
Silver
Thread Size
M10
Overall Length
1.97 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445-50-M10-PL-H
Zoro #
G709935594
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Length
1.97 in
Overall Height
1.18 in
Handle Diameter
1.97 in
Base Height
17 mm
Thread Length
0.39 in
Base Diameter
0.86 in

Details

Color
Silver
Standards
EHEDG, FDA Compliant, RoHS
Item
Hand Knob
Handle Type
3 Point
Tap Type
Blind Hole
Seal Temperature - Minimum
-13 Degrees F
Features
Intended for use in Hygienic Areas, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces
Seal Material
HNBR
Thread Pitch
1.50 mm
Seal Temperature - Maximum
302 Degrees F
Thread Material
Stainless Steel
Measurement System
Metric
Handle Material
Stainless Steel

Description

PRONG KNOB STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.