Zoro Homepage

Prong Knob, M6, SS

  • Mfr # 5445-40-M6-MT-E

  • Zoro # G009935485


product price: $61.15
/ea

Key Features

Thread Size
M6
Overall Length
1.57 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
1.02 in
Base Height
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445-40-M6-MT-E
Zoro #
G009935485
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Length
1.57 in
Overall Height
1.02 in
Base Height
15 mm
Handle Diameter
1.57 in
Base Diameter
0.74 in
Thread Length
0.51 in

Details

Item
Hand Knob
Standards
EHEDG, FDA Compliant, RoHS
Seal Temperature - Maximum
248 Degrees F
Features
Intended for use in Hygienic Areas, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces
Thread Pitch
1.00 mm
Handle Material
Stainless Steel
Measurement System
Metric
Handle Type
3 Point
Tap Type
Blind Hole
Seal Temperature - Minimum
-40 Degrees F
Thread Material
Stainless Steel
Seal Material
EPDM

Description

PRONG KNOB STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.