Zoro Homepage

Prong Knob, M8, SS

  • Mfr # 5445-40-M8-MT-H

  • Zoro # G009935522


product price: $64.59
/ea

Key Features

Thread Size
M8
Overall Length
1.57 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
1.02 in
Thread Pitch
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445-40-M8-MT-H
Zoro #
G009935522
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
1.57 in
Overall Height
1.02 in
Base Diameter
0.74 in
Thread Length
0.82 in
Base Height
15 mm
Handle Diameter
1.57 in

Details

Standards
EHEDG, FDA Compliant, RoHS
Item
Hand Knob
Thread Pitch
1.25 mm
Seal Temperature - Maximum
302 Degrees F
Handle Material
Stainless Steel
Seal Temperature - Minimum
-13 Degrees F
Handle Type
3 Point
Measurement System
Metric
Thread Material
Stainless Steel
Tap Type
Blind Hole
Seal Material
HNBR
Features
Intended for use in Hygienic Areas, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces

Description

PRONG KNOB STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.