Shop J.W. WINCO
See all product information
Create Account
Pull Handle
- Mfr # 429-A4-12-125-10X24-MT-F
- Zoro # G422919932
product price:Â
$
60.55
/ea
Key Features
Grip Length
4.42 in
Handle Shape
Bridge
Color
Silver
Load Capacity - Parallel
1,236 lbf
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-12-125-10X24-MT-F
- Zoro #
- G422919932
- UPC #
- 664423640788
- Country of Origin
- Germany
- Handle Shape
- Bridge
- Color
- Silver
- Load Capacity - Parallel
- 1,236 lbf
- Finish
- Matte
- Includes Seals
- Seals Included
- Food Grade
- Food Safe
- Projection
- 2 in
- Product Type
- Handle
- Grip Offset
- 1.54 in
- Grip Shape
- Round
- Number of Mounting Holes
- 2
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Installation Type
- Rear-Mount
- Material
- Stainless Steel
- Item
- Pull Handle
- Load Capacity - Perpendicular
- 89 lbf
- Mounting Hole Center to Center
- 4.92 in
- Count
- 1
- Resistance Properties
- Corrosion Resistant
- Standards
- AISI, FDA Approved, RoHS
- Load Rating
- Load Rated
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Grip Length
- 4.42 in
- Grip Diameter
- 0.47 in
- Overall Width
- 1/2 in
- Thread Depth
- 0.47 in
- Screw Size
- 10"-24
- Wire Rope Length
- 5 3/8 in
- Overall Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 4.92 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 5 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 4.42 in, Color Silver, Standards AISI, FDA Approved, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.