Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-12-125-10X24-PL-E
  • Zoro # G622919718

product price: 
$
54.29
/ea

Key Features

Installation Type
Rear-Mount
Thread Depth
0.47 in
Load Capacity - Parallel
1,236 lbf
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Overall Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
429-A4-12-125-10X24-PL-E
Zoro #
G622919718
UPC #
664423640962
Country of Origin
Germany
Installation Type
Rear-Mount
Load Capacity - Parallel
1,236 lbf
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Includes Seals
Seals Included
Handle Shape
Bridge
Food Grade
Food Safe
Grip Shape
Round
Item
Pull Handle
Number of Mounting Holes
2
Finish
Polished
Seal Material
EPDM
Count
1
Color
Silver
Mounting Hole Center to Center
4.92 in
Load Rating
Load Rated
Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Grip Offset
1.54 in
Projection
2 in
Product Type
Handle
Load Capacity - Perpendicular
89 lbf
Standards
AISI, FDA Approved, RoHS
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Depth
0.47 in
Overall Width
1/2 in
Grip Diameter
0.47 in
Wire Rope Length
5 3/8 in
Grip Length
4.42 in
Screw Size
10"-24
Overall Length
5 3/8 in
Length
5 3/8 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 4.92 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 5 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 4.42 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.