Shop J.W. WINCO
See all product information
Create Account
Pull Handle
- Mfr # 429-A4-12-125-10X24-PL-F
- Zoro # G722919946
product price:Â
$
60.55
/ea
Key Features
Wire Rope Length
5 3/8 in
Food Grade
Food Safe
Grip Shape
Round
Overall Width
1/2 in
Mounting Hole Center to Center
4.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-12-125-10X24-PL-F
- Zoro #
- G722919946
- UPC #
- 664423641051
- Country of Origin
- Germany
- Food Grade
- Food Safe
- Grip Shape
- Round
- Mounting Hole Center to Center
- 4.92 in
- Includes Seals
- Seals Included
- Load Capacity - Perpendicular
- 89 lbf
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Handle Shape
- Bridge
- Grip Offset
- 1.54 in
- Load Rating
- Load Rated
- Standards
- AISI, FDA Approved, RoHS
- Material
- Stainless Steel
- Load Capacity - Parallel
- 1,236 lbf
- Item
- Pull Handle
- Product Type
- Handle
- Finish
- Polished
- Number of Mounting Holes
- 2
- Projection
- 2 in
- Count
- 1
- Color
- Silver
- Installation Type
- Rear-Mount
- Resistance Properties
- Corrosion Resistant
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 5 3/8 in
- Overall Width
- 1/2 in
- Grip Length
- 4.42 in
- Grip Diameter
- 0.47 in
- Thread Depth
- 0.47 in
- Screw Size
- 10"-24
- Overall Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 4.92 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 5 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 4.42 in, Color Silver, Standards AISI, FDA Approved, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.