Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-12-125-10X24-PL-H
  • Zoro # G722919939

product price: 
$
54.55
/ea

Key Features

Grip Length
4.42 in
Includes Seals
Seals Included
Projection
2 in
Standards
AISI, FDA Approved, RoHS
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
429-A4-12-125-10X24-PL-H
Zoro #
G722919939
UPC #
664423640870
Country of Origin
Germany
Includes Seals
Seals Included
Projection
2 in
Standards
AISI, FDA Approved, RoHS
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Food Grade
Food Safe
Product Type
Handle
Load Capacity - Perpendicular
89 lbf
Color
Silver
Load Capacity - Parallel
1,236 lbf
Item
Pull Handle
Mounting Hole Center to Center
4.92 in
Load Rating
Load Rated
Grip Shape
Round
Material
Stainless Steel
Count
1
Number of Mounting Holes
2
Resistance Properties
Corrosion Resistant
Installation Type
Rear-Mount
Handle Shape
Bridge
Seal Material
H-NBR
Grip Offset
1.54 in
Finish
Polished
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Grip Length
4.42 in
Overall Width
1/2 in
Grip Diameter
0.47 in
Wire Rope Length
5 3/8 in
Screw Size
10"-24
Thread Depth
0.47 in
Overall Length
5 3/8 in
Length
5 3/8 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 4.92 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 5 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 4.42 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.