Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-12-160-10X24-MT-H
  • Zoro # G422920037

product price: 
$
59.19
/ea

Key Features

Screw Size
10"-24
Seal Material
H-NBR
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Includes Seals
Seals Included
Handle Shape
Bridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-12-160-10X24-MT-H
Zoro #
G422920037
UPC #
664423640610
Country of Origin
Germany

Dimensions

Screw Size
10"-24
Grip Length
5.8 in
Overall Width
1/2 in
Wire Rope Length
6 3/4 in
Thread Depth
0.47 in
Grip Diameter
0.47 in
Overall Length
6 3/4 in
Length
6 3/4 in

Details

Seal Material
H-NBR
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Includes Seals
Seals Included
Item
Pull Handle
Handle Shape
Bridge
Standards
AISI, FDA Approved, RoHS
Grip Offset
1.54 in
Color
Silver
Load Capacity - Perpendicular
89 lbf
Finish
Matte
Load Rating
Load Rated
Grip Shape
Round
Material
Stainless Steel
Mounting Hole Center to Center
6.3 in
Resistance Properties
Corrosion Resistant
Product Type
Handle
Count
1
Load Capacity - Parallel
1,012 lbf
Number of Mounting Holes
2
Projection
2 in
Food Grade
Food Safe
Installation Type
Rear-Mount
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 6.3 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 6 3/4 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 5.8 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.