Shop J.W. WINCO
See all product information
Create Account
Pull Handle
- Mfr # 429-A4-12-160-10X24-PL-F
- Zoro # G922919906
product price:Â
$
65.39
/ea
Key Features
Includes Seals
Seals Included
Standards
AISI, FDA Approved, RoHS
Screw Size
10"-24
Grip Diameter
0.47 in
Load Capacity - Parallel
1,012 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-12-160-10X24-PL-F
- Zoro #
- G922919906
- UPC #
- 664423641068
- Country of Origin
- Germany
- Includes Seals
- Seals Included
- Standards
- AISI, FDA Approved, RoHS
- Load Capacity - Parallel
- 1,012 lbf
- Food Grade
- Food Safe
- Count
- 1
- Item
- Pull Handle
- Grip Offset
- 1.54 in
- Product Type
- Handle
- Resistance Properties
- Corrosion Resistant
- Load Capacity - Perpendicular
- 89 lbf
- Projection
- 2 in
- Number of Mounting Holes
- 2
- Handle Shape
- Bridge
- Grip Shape
- Round
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Load Rating
- Load Rated
- Installation Type
- Rear-Mount
- Mounting Hole Center to Center
- 6.3 in
- Material
- Stainless Steel
- Finish
- Polished
- Color
- Silver
- Shell Material
- Stainless Steel
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 6.3 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 6 3/4 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 5.8 in, Color Silver, Standards AISI, FDA Approved, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.