Pull Handle

  • Mfr # 429-A4-12-200-10X24-MT-E
  • Zoro # G522919870
product price: 
$
63.65
/ea

Key Features

Includes Seals
Seals Included
Handle Shape
Bridge
Installation Type
Rear-Mount
Grip Shape
Round
Thread Depth
0.47 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-12-200-10X24-MT-E
Zoro #
G522919870
UPC #
664423640719
Country of Origin
Germany

Dimensions

Thread Depth
0.47 in
Wire Rope Length
8 3/8 in
Overall Width
1/2 in
Grip Diameter
0.47 in
Grip Length
7.37 in
Screw Size
10"-24
Overall Length
8 3/8 in
Length
8 3/8 in

Details

Includes Seals
Seals Included
Handle Shape
Bridge
Installation Type
Rear-Mount
Grip Shape
Round
Item
Pull Handle
Food Grade
Food Safe
Mounting Hole Center to Center
7.87 in
Grip Offset
1.54 in
Load Capacity - Parallel
562 lbf
Seal Material
EPDM
Product Type
Handle
Number of Mounting Holes
2
Count
1
Load Capacity - Perpendicular
89 lbf
Material
Stainless Steel
Finish
Matte
Projection
2 in
Load Rating
Load Rated
Resistance Properties
Corrosion Resistant
Color
Silver
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Standards
AISI, FDA Approved, RoHS
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 7.87 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 8 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 7.37 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews