Pull Handle

  • Mfr # 429-A4-12-200-10X24-MT-H
  • Zoro # G422920051
product price: 
$
63.99
/ea

Key Features

Load Capacity - Perpendicular
89 lbf
Grip Offset
1.54 in
Count
1
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Load Capacity - Parallel
562 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
429-A4-12-200-10X24-MT-H
Zoro #
G422920051
UPC #
664423640627
Country of Origin
Germany
Load Capacity - Perpendicular
89 lbf
Grip Offset
1.54 in
Count
1
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Load Capacity - Parallel
562 lbf
Load Rating
Load Rated
Seal Material
H-NBR
Resistance Properties
Corrosion Resistant
Finish
Matte
Installation Type
Rear-Mount
Food Grade
Food Safe
Includes Seals
Seals Included
Item
Pull Handle
Mounting Hole Center to Center
7.87 in
Product Type
Handle
Number of Mounting Holes
2
Handle Shape
Bridge
Material
Stainless Steel
Grip Shape
Round
Standards
AISI, FDA Approved, RoHS
Color
Silver
Projection
2 in
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Depth
0.47 in
Screw Size
10"-24
Wire Rope Length
8 3/8 in
Grip Diameter
0.47 in
Overall Width
1/2 in
Grip Length
7.37 in
Overall Length
8 3/8 in
Length
8 3/8 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 7.87 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 8 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 7.37 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews