Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-12-200-10X24-PL-H
  • Zoro # G022919707

product price: 
$
63.99
/ea

Key Features

Standards
AISI, FDA Approved, RoHS
Overall Width
1/2 in
Grip Length
7.37 in
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-12-200-10X24-PL-H
Zoro #
G022919707
UPC #
664423640894
Country of Origin
Germany

Dimensions

Overall Width
1/2 in
Grip Length
7.37 in
Screw Size
10"-24
Thread Depth
0.47 in
Grip Diameter
0.47 in
Wire Rope Length
8 3/8 in
Overall Length
8 3/8 in
Length
8 3/8 in

Details

Standards
AISI, FDA Approved, RoHS
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Material
Stainless Steel
Projection
2 in
Resistance Properties
Corrosion Resistant
Installation Type
Rear-Mount
Count
1
Load Rating
Load Rated
Seal Material
H-NBR
Number of Mounting Holes
2
Load Capacity - Parallel
562 lbf
Handle Shape
Bridge
Item
Pull Handle
Food Grade
Food Safe
Finish
Polished
Includes Seals
Seals Included
Product Type
Handle
Load Capacity - Perpendicular
89 lbf
Mounting Hole Center to Center
7.87 in
Color
Silver
Grip Shape
Round
Grip Offset
1.54 in
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 7.87 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 8 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 7.37 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.