Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-16-160-1/4X20-MT-H
  • Zoro # G422920099

product price: 
$
73.75
/ea

Key Features

Load Capacity - Parallel
1,686 lbf
Resistance Properties
Corrosion Resistant
Standards
AISI, FDA Approved, RoHS
Installation Type
Rear-Mount
Mounting Hole Center to Center
6.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
429-A4-16-160-1/4X20-MT-H
Zoro #
G422920099
UPC #
664423640634
Country of Origin
Germany
Item
Pull Handle
Load Capacity - Parallel
1,686 lbf
Resistance Properties
Corrosion Resistant
Standards
AISI, FDA Approved, RoHS
Installation Type
Rear-Mount
Mounting Hole Center to Center
6.3 in
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Grip Offset
1.69 in
Food Grade
Food Safe
Finish
Matte
Grip Shape
Round
Seal Material
H-NBR
Color
Silver
Number of Mounting Holes
2
Material
Stainless Steel
Projection
2 5/16 in
Includes Seals
Seals Included
Load Capacity - Perpendicular
360 lbf
Load Rating
Load Rated
Count
1
Product Type
Handle
Handle Shape
Bridge
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Grip Length
5.64 in
Overall Width
5/8 in
Screw Size
1/4"-20
Grip Diameter
0.63 in
Thread Depth
0.47 in
Wire Rope Length
7 in
Overall Length
7 in
Length
7 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 6.3 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 7 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 5.64 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.