Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-16-200-1/4X20-MT-E
  • Zoro # G622919862

product price: 
$
83.29
/ea

Key Features

Material
Stainless Steel
Overall Width
5/8 in
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Seal Material
EPDM
Thread Depth
0.47 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-16-200-1/4X20-MT-E
Zoro #
G622919862
UPC #
664423640733
Country of Origin
Germany

Dimensions

Overall Width
5/8 in
Thread Depth
0.47 in
Grip Length
7.21 in
Wire Rope Length
8 1/2 in
Grip Diameter
0.63 in
Screw Size
1/4"-20
Overall Length
8 1/2 in
Length
8 1/2 in

Details

Material
Stainless Steel
Item
Pull Handle
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Seal Material
EPDM
Projection
2 5/16 in
Standards
AISI, FDA Approved, RoHS
Color
Silver
Load Capacity - Perpendicular
360 lbf
Mounting Hole Center to Center
7.87 in
Grip Offset
1.69 in
Grip Shape
Round
Count
1
Includes Seals
Seals Included
Load Rating
Load Rated
Food Grade
Food Safe
Number of Mounting Holes
2
Resistance Properties
Corrosion Resistant
Finish
Matte
Installation Type
Rear-Mount
Handle Shape
Bridge
Load Capacity - Parallel
1,236 lbf
Product Type
Handle

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 7.87 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 8 1/2 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 7.21 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.