Shop J.W. WINCO
See all product information
Create Account
Pull Handle
- Mfr # 429-A4-16-200-1/4X20-MT-F
- Zoro # G122919867
product price:Â
$
89.75
/ea
Key Features
Grip Length
7.21 in
Load Capacity - Parallel
1,236 lbf
Load Rating
Load Rated
Grip Offset
1.69 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-16-200-1/4X20-MT-F
- Zoro #
- G122919867
- UPC #
- 664423640825
- Country of Origin
- Germany
- Load Capacity - Parallel
- 1,236 lbf
- Load Rating
- Load Rated
- Item
- Pull Handle
- Grip Offset
- 1.69 in
- Material
- Stainless Steel
- Includes Seals
- Seals Included
- Mounting Hole Center to Center
- 7.87 in
- Finish
- Matte
- Load Capacity - Perpendicular
- 360 lbf
- Count
- 1
- Grip Shape
- Round
- Handle Shape
- Bridge
- Projection
- 2 5/16 in
- Resistance Properties
- Corrosion Resistant
- Standards
- AISI, FDA Approved, RoHS
- Installation Type
- Rear-Mount
- Product Type
- Handle
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Number of Mounting Holes
- 2
- Color
- Silver
- Food Grade
- Food Safe
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Grip Length
- 7.21 in
- Thread Depth
- 0.47 in
- Grip Diameter
- 0.63 in
- Wire Rope Length
- 8 1/2 in
- Overall Width
- 5/8 in
- Screw Size
- 1/4"-20
- Overall Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 7.87 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 8 1/2 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 7.21 in, Color Silver, Standards AISI, FDA Approved, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.