Pull Handle

  • Mfr # 429-A4-16-200-1/4X20-PL-E
  • Zoro # G022919905
product price: 
$
83.29
/ea

Key Features

Finish
Polished
Wire Rope Length
8 1/2 in
Count
1
Color
Silver
Product Type
Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-16-200-1/4X20-PL-E
Zoro #
G022919905
UPC #
664423641006
Country of Origin
Germany

Dimensions

Wire Rope Length
8 1/2 in
Thread Depth
0.47 in
Screw Size
1/4"-20
Grip Diameter
0.63 in
Grip Length
7.21 in
Overall Width
5/8 in
Overall Length
8 1/2 in
Length
8 1/2 in

Details

Finish
Polished
Count
1
Color
Silver
Product Type
Handle
Includes Seals
Seals Included
Grip Offset
1.69 in
Load Capacity - Parallel
1,236 lbf
Handle Shape
Bridge
Projection
2 5/16 in
Grip Shape
Round
Mounting Hole Center to Center
7.87 in
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Material
Stainless Steel
Load Rating
Load Rated
Food Grade
Food Safe
Resistance Properties
Corrosion Resistant
Seal Material
EPDM
Load Capacity - Perpendicular
360 lbf
Number of Mounting Holes
2
Installation Type
Rear-Mount
Standards
AISI, FDA Approved, RoHS
Item
Pull Handle
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 7.87 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 8 1/2 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 7.21 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews