Pull Handle
- Mfr # 429-A4-16-250-1/4X20-MT-F
- Zoro # G822920019
product price:Â
$
96.79
/ea
Key Features
Material
Stainless Steel
Food Grade
Food Safe
Grip Diameter
0.63 in
Load Rating
Load Rated
Includes Seals
Seals Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-16-250-1/4X20-MT-F
- Zoro #
- G822920019
- UPC #
- 664423640832
- Country of Origin
- Germany
- Material
- Stainless Steel
- Food Grade
- Food Safe
- Load Rating
- Load Rated
- Includes Seals
- Seals Included
- Item
- Pull Handle
- Mounting Hole Center to Center
- 9.84 in
- Grip Offset
- 1.69 in
- Standards
- AISI, FDA Approved, RoHS
- Installation Type
- Rear-Mount
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Count
- 1
- Number of Mounting Holes
- 2
- Resistance Properties
- Corrosion Resistant
- Handle Shape
- Bridge
- Load Capacity - Parallel
- 899 lbf
- Load Capacity - Perpendicular
- 360 lbf
- Grip Shape
- Round
- Product Type
- Handle
- Color
- Silver
- Finish
- Matte
- Projection
- 2 5/16 in
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Grip Diameter
- 0.63 in
- Screw Size
- 1/4"-20
- Overall Width
- 5/8 in
- Wire Rope Length
- 10 1/2 in
- Grip Length
- 9.18 in
- Thread Depth
- 0.47 in
- Overall Length
- 10 1/2 in
- Length
- 10 1/2 in
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 9.84 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 10 1/2 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 9.18 in, Color Silver, Standards AISI, FDA Approved, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.