Pull Handle

  • Mfr # 429-A4-16-250-1/4X20-PL-E
  • Zoro # G422919864
product price: 
$
90.35
/ea

Key Features

Grip Offset
1.69 in
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Standards
AISI, FDA Approved, RoHS
Load Rating
Load Rated
Grip Diameter
0.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
429-A4-16-250-1/4X20-PL-E
Zoro #
G422919864
UPC #
664423641013
Country of Origin
Germany
Item
Pull Handle
Grip Offset
1.69 in
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Standards
AISI, FDA Approved, RoHS
Load Rating
Load Rated
Material
Stainless Steel
Food Grade
Food Safe
Resistance Properties
Corrosion Resistant
Color
Silver
Grip Shape
Round
Includes Seals
Seals Included
Projection
2 5/16 in
Seal Material
EPDM
Mounting Hole Center to Center
9.84 in
Number of Mounting Holes
2
Count
1
Product Type
Handle
Finish
Polished
Load Capacity - Parallel
899 lbf
Installation Type
Rear-Mount
Handle Shape
Bridge
Load Capacity - Perpendicular
360 lbf
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Grip Diameter
0.63 in
Wire Rope Length
10 1/2 in
Screw Size
1/4"-20
Thread Depth
0.47 in
Overall Width
5/8 in
Grip Length
9.18 in
Overall Length
10 1/2 in
Length
10 1/2 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 9.84 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 10 1/2 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 9.18 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews