Pull Handle
- Mfr # 429-A4-16-250-1/4X20-PL-F
- Zoro # G522920050
product price:Â
$
96.79
/ea
Key Features
Overall Width
5/8 in
Load Capacity - Perpendicular
360 lbf
Resistance Properties
Corrosion Resistant
Grip Offset
1.69 in
Installation Type
Rear-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-16-250-1/4X20-PL-F
- Zoro #
- G522920050
- UPC #
- 664423641105
- Country of Origin
- Germany
- Load Capacity - Perpendicular
- 360 lbf
- Resistance Properties
- Corrosion Resistant
- Grip Offset
- 1.69 in
- Installation Type
- Rear-Mount
- Finish
- Polished
- Count
- 1
- Number of Mounting Holes
- 2
- Product Type
- Handle
- Load Rating
- Load Rated
- Handle Shape
- Bridge
- Projection
- 2 5/16 in
- Material
- Stainless Steel
- Color
- Silver
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Load Capacity - Parallel
- 899 lbf
- Includes Seals
- Seals Included
- Grip Shape
- Round
- Standards
- AISI, FDA Approved, RoHS
- Item
- Pull Handle
- Food Grade
- Food Safe
- Mounting Hole Center to Center
- 9.84 in
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 5/8 in
- Wire Rope Length
- 10 1/2 in
- Thread Depth
- 0.47 in
- Grip Diameter
- 0.63 in
- Grip Length
- 9.18 in
- Screw Size
- 1/4"-20
- Overall Length
- 10 1/2 in
- Length
- 10 1/2 in
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 9.84 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 10 1/2 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 9.18 in, Color Silver, Standards AISI, FDA Approved, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.