Shop J.W. WINCO
See all product information
Create Account
Pull Handle
- Mfr # 429-A4-20-200-5/16X18-MT-F
- Zoro # G822919822
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
8 3/4 in
Installation Type
Rear-Mount
Load Rating
Load Rated
Product Type
Handle
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-20-200-5/16X18-MT-F
- Zoro #
- G822919822
- UPC #
- 664423640849
- Country of Origin
- Germany
- Installation Type
- Rear-Mount
- Load Rating
- Load Rated
- Product Type
- Handle
- Color
- Silver
- Grip Offset
- 2.56 in
- Load Capacity - Parallel
- 4,496 lbf
- Count
- 1
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Load Capacity - Perpendicular
- 674 lbf
- Finish
- Matte
- Material
- Stainless Steel
- Grip Shape
- Round
- Number of Mounting Holes
- 2
- Projection
- 3 11/32 in
- Mounting Hole Center to Center
- 7.87 in
- Item
- Pull Handle
- Food Grade
- Food Safe
- Handle Shape
- Bridge
- Resistance Properties
- Corrosion Resistant
- Standards
- AISI, FDA Approved, RoHS
- Includes Seals
- Seals Included
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 8 3/4 in
- Overall Width
- 7/8 in
- Grip Diameter
- 0.79 in
- Thread Depth
- 0.59 in
- Grip Length
- 7.05 in
- Screw Size
- 5/16"-18
- Overall Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 7.87 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 8 3/4 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 7.05 in, Color Silver, Standards AISI, FDA Approved, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.