Pull Handle

  • Mfr # 429-A4-20-200-5/16X18-PL-E
  • Zoro # G822920125
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Load Capacity - Parallel
4,496 lbf
Food Grade
Food Safe
Screw Size
5/16"-18
Wire Rope Length
8 3/4 in
Finish
Polished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-20-200-5/16X18-PL-E
Zoro #
G822920125
UPC #
664423641020
Country of Origin
Germany

Dimensions

Screw Size
5/16"-18
Wire Rope Length
8 3/4 in
Thread Depth
0.59 in
Grip Diameter
0.79 in
Grip Length
7.05 in
Overall Width
7/8 in
Overall Length
8 3/4 in
Length
8 3/4 in

Details

Load Capacity - Parallel
4,496 lbf
Food Grade
Food Safe
Item
Pull Handle
Finish
Polished
Material
Stainless Steel
Grip Offset
2.56 in
Grip Shape
Round
Seal Material
EPDM
Color
Silver
Handle Shape
Bridge
Product Type
Handle
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Projection
3 11/32 in
Installation Type
Rear-Mount
Count
1
Resistance Properties
Corrosion Resistant
Includes Seals
Seals Included
Load Rating
Load Rated
Load Capacity - Perpendicular
674 lbf
Standards
AISI, FDA Approved, RoHS
Mounting Hole Center to Center
7.87 in
Number of Mounting Holes
2
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 7.87 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 8 3/4 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 7.05 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.