Pull Handle

  • Mfr # 429-A4-20-250-5/16X18-MT-H
  • Zoro # G622919855
product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Screw Size
5/16"-18
Overall Width
7/8 in
Grip Shape
Round
Mounting Hole Center to Center
9.84 in
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
429-A4-20-250-5/16X18-MT-H
Zoro #
G622919855
UPC #
664423640672
Country of Origin
Germany
Grip Shape
Round
Mounting Hole Center to Center
9.84 in
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Food Grade
Food Safe
Installation Type
Rear-Mount
Standards
AISI, FDA Approved, RoHS
Projection
3 11/32 in
Load Capacity - Perpendicular
674 lbf
Resistance Properties
Corrosion Resistant
Finish
Matte
Load Rating
Load Rated
Product Type
Handle
Seal Material
H-NBR
Count
1
Includes Seals
Seals Included
Item
Pull Handle
Grip Offset
2.56 in
Material
Stainless Steel
Number of Mounting Holes
2
Color
Silver
Handle Shape
Bridge
Load Capacity - Parallel
3,147 lbf
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Screw Size
5/16"-18
Overall Width
7/8 in
Grip Length
9.02 in
Thread Depth
0.59 in
Grip Diameter
0.79 in
Wire Rope Length
10 5/8 in
Overall Length
10 5/8 in
Length
10 5/8 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 9.84 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 10 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 9.02 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews