Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-20-250-5/16X18-PL-E
  • Zoro # G122919782

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Includes Seals
Seals Included
Grip Length
9.02 in
Product Type
Handle
Finish
Polished
Projection
3 11/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
429-A4-20-250-5/16X18-PL-E
Zoro #
G122919782
UPC #
664423641037
Country of Origin
Germany
Includes Seals
Seals Included
Product Type
Handle
Finish
Polished
Projection
3 11/32 in
Color
Silver
Item
Pull Handle
Count
1
Load Capacity - Perpendicular
674 lbf
Resistance Properties
Corrosion Resistant
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Grip Offset
2.56 in
Standards
AISI, FDA Approved, RoHS
Food Grade
Food Safe
Installation Type
Rear-Mount
Mounting Hole Center to Center
9.84 in
Grip Shape
Round
Load Capacity - Parallel
3,147 lbf
Seal Material
EPDM
Number of Mounting Holes
2
Load Rating
Load Rated
Handle Shape
Bridge
Material
Stainless Steel
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Grip Length
9.02 in
Grip Diameter
0.79 in
Overall Width
7/8 in
Screw Size
5/16"-18
Thread Depth
0.59 in
Wire Rope Length
10 5/8 in
Overall Length
10 5/8 in
Length
10 5/8 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 9.84 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 10 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 9.02 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.