Shop J.W. WINCO
See all product information
Create Account
Pull Handle
- Mfr # 429-A4-20-250-5/16X18-PL-F
- Zoro # G722919991
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Grip Offset
2.56 in
Projection
3 11/32 in
Material
Stainless Steel
Mounting Hole Center to Center
9.84 in
Grip Length
9.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-20-250-5/16X18-PL-F
- Zoro #
- G722919991
- UPC #
- 664423641129
- Country of Origin
- Germany
- Grip Offset
- 2.56 in
- Projection
- 3 11/32 in
- Material
- Stainless Steel
- Mounting Hole Center to Center
- 9.84 in
- Standards
- AISI, FDA Approved, RoHS
- Load Rating
- Load Rated
- Load Capacity - Perpendicular
- 674 lbf
- Food Grade
- Food Safe
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Resistance Properties
- Corrosion Resistant
- Product Type
- Handle
- Handle Shape
- Bridge
- Finish
- Polished
- Count
- 1
- Installation Type
- Rear-Mount
- Color
- Silver
- Item
- Pull Handle
- Includes Seals
- Seals Included
- Number of Mounting Holes
- 2
- Load Capacity - Parallel
- 3,147 lbf
- Grip Shape
- Round
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Grip Length
- 9.02 in
- Wire Rope Length
- 10 5/8 in
- Thread Depth
- 0.59 in
- Overall Width
- 7/8 in
- Grip Diameter
- 0.79 in
- Screw Size
- 5/16"-18
- Overall Length
- 10 5/8 in
- Length
- 10 5/8 in
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 9.84 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 10 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 9.02 in, Color Silver, Standards AISI, FDA Approved, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.