Pull Handle

  • Mfr # 429-A4-20-250-5/16X18-PL-H
  • Zoro # G622919831
product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Grip Diameter
0.79 in
Includes Seals
Seals Included
Standards
AISI, FDA Approved, RoHS
Wire Rope Length
10 5/8 in
Finish
Polished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-20-250-5/16X18-PL-H
Zoro #
G622919831
UPC #
664423640948
Country of Origin
Germany

Dimensions

Grip Diameter
0.79 in
Wire Rope Length
10 5/8 in
Screw Size
5/16"-18
Thread Depth
0.59 in
Grip Length
9.02 in
Overall Width
7/8 in
Overall Length
10 5/8 in
Length
10 5/8 in

Details

Includes Seals
Seals Included
Standards
AISI, FDA Approved, RoHS
Finish
Polished
Food Grade
Food Safe
Load Capacity - Parallel
3,147 lbf
Material
Stainless Steel
Item
Pull Handle
Grip Offset
2.56 in
Load Capacity - Perpendicular
674 lbf
Resistance Properties
Corrosion Resistant
Grip Shape
Round
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Count
1
Handle Shape
Bridge
Mounting Hole Center to Center
9.84 in
Projection
3 11/32 in
Product Type
Handle
Load Rating
Load Rated
Installation Type
Rear-Mount
Number of Mounting Holes
2
Seal Material
H-NBR
Color
Silver
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 9.84 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 10 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 9.02 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.