Pull Handle

  • Mfr # 429-A4-20-300-5/16X18-MT-E
  • Zoro # G722919830
product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Count
1
Seal Material
EPDM
Number of Mounting Holes
2
Mounting Hole Center to Center
11.81 in
Handle Shape
Bridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
429-A4-20-300-5/16X18-MT-E
Zoro #
G722919830
UPC #
664423640771
Country of Origin
Germany
Count
1
Seal Material
EPDM
Number of Mounting Holes
2
Mounting Hole Center to Center
11.81 in
Handle Shape
Bridge
Item
Pull Handle
Color
Silver
Load Capacity - Perpendicular
674 lbf
Grip Shape
Round
Projection
3 11/32 in
Material
Stainless Steel
Finish
Matte
Product Type
Handle
Resistance Properties
Corrosion Resistant
Standards
AISI, FDA Approved, RoHS
Grip Offset
2.56 in
Installation Type
Rear-Mount
Includes Seals
Seals Included
Load Capacity - Parallel
2,248 lbf
Food Grade
Food Safe
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Load Rating
Load Rated
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Grip Length
10.99 in
Screw Size
5/16"-18
Grip Diameter
0.79 in
Thread Depth
0.59 in
Wire Rope Length
12 5/8 in
Overall Width
7/8 in
Overall Length
12 5/8 in
Length
12 5/8 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 11.81 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 12 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 10.99 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews