Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-20-300-5/16X18-MT-F
  • Zoro # G622920127

product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Grip Shape
Round
Material
Stainless Steel
Finish
Matte
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Load Capacity - Perpendicular
674 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-20-300-5/16X18-MT-F
Zoro #
G622920127
UPC #
664423640863
Country of Origin
Germany

Dimensions

Overall Width
7/8 in
Screw Size
5/16"-18
Thread Depth
0.59 in
Wire Rope Length
12 5/8 in
Grip Diameter
0.79 in
Grip Length
10.99 in
Overall Length
12 5/8 in
Length
12 5/8 in

Details

Grip Shape
Round
Material
Stainless Steel
Finish
Matte
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Load Capacity - Perpendicular
674 lbf
Handle Shape
Bridge
Installation Type
Rear-Mount
Count
1
Resistance Properties
Corrosion Resistant
Product Type
Handle
Mounting Hole Center to Center
11.81 in
Includes Seals
Seals Included
Color
Silver
Projection
3 11/32 in
Load Capacity - Parallel
2,248 lbf
Food Grade
Food Safe
Load Rating
Load Rated
Number of Mounting Holes
2
Item
Pull Handle
Standards
AISI, FDA Approved, RoHS
Grip Offset
2.56 in
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 11.81 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 12 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 10.99 in, Color Silver, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.