Pull Handle

  • Mfr # 429-A4-20-300-5/16X18-PL-E
  • Zoro # G522920074
product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Projection
3 11/32 in
Material
Stainless Steel
Load Capacity - Parallel
2,248 lbf
Product Type
Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-20-300-5/16X18-PL-E
Zoro #
G522920074
UPC #
664423641044
Country of Origin
Germany

Dimensions

Overall Width
7/8 in
Screw Size
5/16"-18
Grip Diameter
0.79 in
Grip Length
10.99 in
Thread Depth
0.59 in
Wire Rope Length
12 5/8 in
Overall Length
12 5/8 in
Length
12 5/8 in

Details

For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Item
Pull Handle
Projection
3 11/32 in
Material
Stainless Steel
Load Capacity - Parallel
2,248 lbf
Product Type
Handle
Finish
Polished
Mounting Hole Center to Center
11.81 in
Resistance Properties
Corrosion Resistant
Handle Shape
Bridge
Installation Type
Rear-Mount
Color
Silver
Number of Mounting Holes
2
Standards
AISI, FDA Approved, RoHS
Grip Offset
2.56 in
Includes Seals
Seals Included
Grip Shape
Round
Load Rating
Load Rated
Food Grade
Food Safe
Seal Material
EPDM
Count
1
Load Capacity - Perpendicular
674 lbf
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 11.81 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 12 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 10.99 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews