Pull Handle

  • Mfr # 429-A4-20-300-5/16X18-PL-F
  • Zoro # G422919833
product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Load Capacity - Perpendicular
674 lbf
Number of Mounting Holes
2
Grip Length
10.99 in
Overall Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-20-300-5/16X18-PL-F
Zoro #
G422919833
UPC #
664423641136
Country of Origin
Germany

Dimensions

Grip Length
10.99 in
Overall Width
7/8 in
Wire Rope Length
12 5/8 in
Grip Diameter
0.79 in
Screw Size
5/16"-18
Thread Depth
0.59 in
Overall Length
12 5/8 in
Length
12 5/8 in

Details

Color
Silver
Load Capacity - Perpendicular
674 lbf
Number of Mounting Holes
2
Includes Seals
Seals Included
Standards
AISI, FDA Approved, RoHS
Installation Type
Rear-Mount
Projection
3 11/32 in
Mounting Hole Center to Center
11.81 in
Item
Pull Handle
Product Type
Handle
Resistance Properties
Corrosion Resistant
Finish
Polished
Handle Shape
Bridge
Material
Stainless Steel
Count
1
Grip Shape
Round
Load Capacity - Parallel
2,248 lbf
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Load Rating
Load Rated
Grip Offset
2.56 in
Food Grade
Food Safe
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 11.81 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 12 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 10.99 in, Color Silver, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews